
- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 15.88 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 298.45 mm |
Lip Type | Non-Split |
Shaft Dia. | 247.65 mm |
Weight | 4.258 LB |
EAN or UPC | 85311089715 |

Inch/Metric | Metric |
Housing Bore Dia. | 298.45 mm |
Lip Type | Non-Split |
Shaft Dia. | 247.65 mm |
Weight | 4.258 LB |
EAN or UPC | 85311089715 |