- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 279.6 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 247.65 mm |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Pressure | 10 psi |
| Housing Bore Dia. | 279.6 mm |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Weight | 3.815 LB |
| EAN or UPC | 85311089692 |

