- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Shaft Dia. | 247.65 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Construction | HDS1 |
| Housing Bore Dia. | 279.4 mm |
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 2.285 LB |
| EAN or UPC | 85311089685 |

