- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Shaft Dia. | 247.65 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 279.4 mm |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Weight | 3.815 LB |
| EAN or UPC | 85311089661 |

