
- Radial Shaft Seal
- 246.08 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Surface Speed [Nom] | 5,000 ft/min |
Construction | HDS2 |
Lip Type | Single Lip w/Spring |
Pressure | 10 psi |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Shaft Dia. | 246.08 mm |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 400 °F |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 292.1 mm |
Lip Material | Fluoroelastomer - Viton |
Seal Design | Assembled Design |
Weight | 4.178 LB |
EAN or UPC | 85311885546 |
