- Radial Shaft Seal
- 244.475 mm Shaft Diameter
- 295.478 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 295.478 mm |
| Shaft Dia. | 244.475 mm |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Weight | 2.701 LB |
| EAN or UPC | 85311089647 |

