- Radial Shaft Seal
- 244.48 mm Shaft Diameter
- 295.28 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 244.48 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Construction | HDS2 |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 295.28 mm |
| Weight | 4.218 LB |
| EAN or UPC | 85311089630 |

