- Radial Shaft Seal
- 960 mm Shaft Diameter
- 1040 mm Housing Bore Diameter
- 23 mm Width
| Housing Bore Dia. | 1040 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 960 mm |
| Inch/Metric | Metric |
| Weight | 22.064 LB |
| EAN or UPC | 85311283502 |
| Housing Bore Dia. | 1040 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 960 mm |
| Inch/Metric | Metric |
| Weight | 22.064 LB |
| EAN or UPC | 85311283502 |