Skip to content Skip to navigation menu
SKF960X1024X25HDS1R

960X1024X25HDS1R

Metric Non-Split Radial Shaft Seal
Item #104526967
  • Radial Shaft Seal
  • 960 mm Shaft Diameter
  • 1024 mm Housing Bore Diameter
  • 25 mm Width
SKF960X1024X25HDS1R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 960 mm Shaft Diameter
  • 1024 mm Housing Bore Diameter
  • 25 mm Width
Housing Bore Dia. 1024 mm
Lip Type Non-Split
Inch/Metric Metric
Shaft Dia. 960 mm
Weight 16.879 LB
EAN or UPC 85311435710
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison