- Radial Shaft Seal
- 960 mm Shaft Diameter
- 1020 mm Housing Bore Diameter
- 25 mm Width
| Housing Bore Dia. | 1020 mm |
| Shaft Dia. | 960 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 20.191 LB |
| EAN or UPC | 85311181877 |
| Housing Bore Dia. | 1020 mm |
| Shaft Dia. | 960 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 20.191 LB |
| EAN or UPC | 85311181877 |