- Radial Shaft Seal
- 960 mm Shaft Diameter
- 1020 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 1020 mm |
| Pressure | 10 psi |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Shaft Dia. | 960 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Weight | 20.191 LB |
| EAN or UPC | 85311886239 |

