- Radial Shaft Seal
- 95 mm Shaft Diameter
- 115 mm Housing Bore Diameter
- 12 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 95 mm |
| Housing Bore Dia. | 115 mm |
| Weight | 0.246 LB |
| EAN or UPC | 7316572547090 |
| Inch/Metric | Metric |
| Shaft Dia. | 95 mm |
| Housing Bore Dia. | 115 mm |
| Weight | 0.246 LB |
| EAN or UPC | 7316572547090 |