
- Radial Shaft Seal
- 24 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 8 mm Width
Housing Bore Dia. | 40 mm |
Lip Style | Internal |
Case Construction | Steel Case w/o Inner Case |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Surface Speed [Nom] | 3,600 ft/min |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 24 mm |
Lip Material | Nitrile |
Cover/Compensation Ring/Plate Required | No |
Pressure | 10 psi |
Lip Type | Single Lip w/Spring |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Construction | CRS1 |
Weight | 0.078 LB |
EAN or UPC | 85311007382 |
