- Radial Shaft Seal
- 950 mm Shaft Diameter
- 980 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Shaft Dia. | 950 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 980 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Weight | 19.714 LB |
| EAN or UPC | 85311147583 |

