- Radial Shaft Seal
- 950 mm Shaft Diameter
- 1010 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 950 mm |
| Housing Bore Dia. | 1010 mm |
| Weight | 20.073 LB |
| EAN or UPC | 85311264860 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 950 mm |
| Housing Bore Dia. | 1010 mm |
| Weight | 20.073 LB |
| EAN or UPC | 85311264860 |