- Radial Shaft Seal
- 950 mm Shaft Diameter
- 1000 mm Housing Bore Diameter
- 25 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Shaft Dia. | 950 mm |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Housing Bore Dia. | 1000 mm |
| Weight | 19.955 LB |
| EAN or UPC | 85311167574 |

