- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 241.3 mm |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 292.1 mm |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Weight | 4.178 LB |
| EAN or UPC | 85311089609 |

