- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 241.3 mm |
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Housing Bore Dia. | 292.1 mm |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.178 LB |
| EAN or UPC | 85311089593 |

