- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS3 |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 292.1 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 241.3 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Weight | 4.178 LB |
| EAN or UPC | 85311089586 |

