- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 282.58 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Housing Bore Dia. | 282.58 mm |
| Shaft Dia. | 241.3 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Construction | HDS3 |
| Weight | 4.073 LB |
| EAN or UPC | 85311089562 |

