
- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 11.13 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Shaft Dia. | 241.3 mm |
Seal Application | General Purpose |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Seal Design | Bonded Design |
Housing Bore Dia. | 266.7 mm |
Lip Type | Single Lip w/Spring |
Case Construction | Stainless Steel Case w/o Inner Case |
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Construction | CRW1 |
Surface Speed [Nom] | 3,600 ft/min |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Lip Style | Internal |
Weight | 1.4 LB |
EAN or UPC | 85311040846 |
