- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Construction | HDS1 |
| Housing Bore Dia. | 279.4 mm |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Shaft Dia. | 241.3 mm |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 3.815 LB |
| EAN or UPC | 85311089555 |

