- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 279.603 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Construction | HDS3 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Housing Bore Dia. | 279.603 mm |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 241.3 mm |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Weight | 3.815 LB |
| EAN or UPC | 85311089548 |

