- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 241.3 mm |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Housing Bore Dia. | 279.4 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Construction | HDS1 |
| Temperature Range [Max] | 400 °F |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Weight | 3.745 LB |
| EAN or UPC | 85311885539 |

