
- Radial Shaft Seal
- 940.003 mm Shaft Diameter
- 1000.48 mm Housing Bore Diameter
- 24.993 mm Width
Shaft Dia. | 940.003 mm |
Housing Bore Dia. | 1000.48 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 16.131 LB |
EAN or UPC | 85311464277 |

Shaft Dia. | 940.003 mm |
Housing Bore Dia. | 1000.48 mm |
Inch/Metric | Metric |
Lip Type | Non-Split |
Weight | 16.131 LB |
EAN or UPC | 85311464277 |