Skip to content Skip to navigation menu
SKF940X1000X25HDS1D1

940X1000X25HDS1D1

Metric Non-Split Radial Shaft Seal
Item #101847984
  • Radial Shaft Seal
  • 940 mm Shaft Diameter
  • 1000 mm Housing Bore Diameter
  • 25 mm Width
SKF940X1000X25HDS1D1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 940 mm Shaft Diameter
  • 1000 mm Housing Bore Diameter
  • 25 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Spring Material Carbon Steel Garter
Temperature Range [Max] 250 °F
Case Construction Steel Case w/Inner Case
Shaft Dia. 940 mm
Lip Type Non-Split
Temp Description w/6 Adjustable Lugs
Lip Material Duralip (Carboxylated Nitrile)
Seal Design Bonded Design
Seal Application General Purpose
Temperature Range [Min] -40 °F
Inch/Metric Metric
Pressure 10 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Cover/Compensation Ring/Plate Required No
Lip Style Internal
Housing Bore Dia. 1000 mm
Construction HDS1
Weight 16.1 LB
EAN or UPC 85311172356
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison