- Radial Shaft Seal
- 939 mm Shaft Diameter
- 971 mm Housing Bore Diameter
- 22.23 mm Width
| Housing Bore Dia. | 971 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 939 mm |
| Weight | 16.092 LB |
| EAN or UPC | 85311381796 |
| Housing Bore Dia. | 971 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 939 mm |
| Weight | 16.092 LB |
| EAN or UPC | 85311381796 |