- Radial Shaft Seal
- 939 mm Shaft Diameter
- 971 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 971 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 939 mm |
| Weight | 15.612 LB |
| EAN or UPC | 85311381802 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 971 mm |
| Lip Type | Non-Split |
| Shaft Dia. | 939 mm |
| Weight | 15.612 LB |
| EAN or UPC | 85311381802 |