- Radial Shaft Seal
- 927 mm Shaft Diameter
- 978 mm Housing Bore Diameter
- 22 mm Width
| Housing Bore Dia. | 978 mm |
| Shaft Dia. | 927 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 13.92 LB |
| EAN or UPC | 85311225328 |
| Housing Bore Dia. | 978 mm |
| Shaft Dia. | 927 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 13.92 LB |
| EAN or UPC | 85311225328 |