- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 16.66 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS3 |
| Shaft Dia. | 234.95 mm |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 273.05 mm |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Weight | 3.745 LB |
| EAN or UPC | 85311089449 |

