- Radial Shaft Seal
- 920 mm Shaft Diameter
- 980 mm Housing Bore Diameter
- 25 mm Width
| Shaft Dia. | 920 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 980 mm |
| Inch/Metric | Metric |
| Weight | 15.719 LB |
| EAN or UPC | 85311430487 |
| Shaft Dia. | 920 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 980 mm |
| Inch/Metric | Metric |
| Weight | 15.719 LB |
| EAN or UPC | 85311430487 |