- Radial Shaft Seal
- 919.988 mm Shaft Diameter
- 958.392 mm Housing Bore Diameter
- 18.999 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 958.392 mm |
| Shaft Dia. | 919.988 mm |
| Weight | 9.745 LB |
| EAN or UPC | 85311467445 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 958.392 mm |
| Shaft Dia. | 919.988 mm |
| Weight | 9.745 LB |
| EAN or UPC | 85311467445 |