- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 282.58 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 231.78 mm |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 282.58 mm |
| Seal Application | General Purpose |
| Weight | 4.068 LB |
| EAN or UPC | 85311089418 |

