- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 282.58 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Shaft Dia. | 231.78 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Housing Bore Dia. | 282.58 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Construction | HDS3 |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Weight | 4.068 LB |
| EAN or UPC | 85311089401 |

