- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 231.78 mm |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 269.88 mm |
| Construction | HDS3 |
| Weight | 3.705 LB |
| EAN or UPC | 85311089371 |

