- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 282.5 mm Housing Bore Diameter
- 20.62 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 231.78 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 282.5 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Weight | 3.958 LB |
| EAN or UPC | 85311889766 |

