- Radial Shaft Seal
- 90 mm Shaft Diameter
- 140 mm Housing Bore Diameter
- 12 mm Width
| Pressure | 10 psi |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Construction | CRWA1 |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 90 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 140 mm |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Weight | 1.3 KG |
| EAN or UPC | 7316577718556 |

