- Radial Shaft Seal
- 90 mm Shaft Diameter
- 125 mm Housing Bore Diameter
- 13 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 90 mm |
| Housing Bore Dia. | 125 mm |
| Weight | 0.398 LB |
| EAN or UPC | 85311288798 |
| Inch/Metric | Metric |
| Shaft Dia. | 90 mm |
| Housing Bore Dia. | 125 mm |
| Weight | 0.398 LB |
| EAN or UPC | 85311288798 |