- Radial Shaft Seal
- 90 mm Shaft Diameter
- 115 mm Housing Bore Diameter
- 9 mm Width
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 115 mm |
| Pressure | 5 psi |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Construction | CRSH11 |
| Shaft Dia. | 90 mm |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Weight | 1.764 LB |
| EAN or UPC | 7316579054058 |

