- Radial Shaft Seal
- 90 mm Shaft Diameter
- 110 mm Housing Bore Diameter
- 12 mm Width
| Shaft Dia. | 90 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 110 mm |
| Weight | 0.166 LB |
| EAN or UPC | 7316572035337 |
| Shaft Dia. | 90 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 110 mm |
| Weight | 0.166 LB |
| EAN or UPC | 7316572035337 |