- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Style | Internal |
| Housing Bore Dia. | 279.4 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Shaft Dia. | 228.6 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 3.891 LB |
| EAN or UPC | 85311089333 |

