- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Housing Bore Dia. | 279.4 mm |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 228.6 mm |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Weight | 3.891 LB |
| EAN or UPC | 85311089326 |

