- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Construction | HDS3 |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Shaft Dia. | 228.6 mm |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Housing Bore Dia. | 279.4 mm |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 3.815 LB |
| EAN or UPC | 85311089319 |

