- Radial Shaft Seal
- 229.819 mm Shaft Diameter
- 270.205 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 270.205 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 229.819 mm |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Construction | HDS2 |
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Weight | 3.705 LB |
| EAN or UPC | 85311885515 |

