- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 266.7 mm |
| Shaft Dia. | 228.6 mm |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Weight | 3.665 LB |
| EAN or UPC | 85311089296 |

