- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Temperature Range [Max] | 225 °F |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Shaft Dia. | 228.6 mm |
| Housing Bore Dia. | 260.35 mm |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Weight | 1.53 LB |
| EAN or UPC | 85311089258 |

