- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Shaft Dia. | 228.6 mm |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 260.35 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Weight | 3.595 LB |
| EAN or UPC | 85311089234 |

