- Radial Shaft Seal
- 8 mm Shaft Diameter
- 18 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 8 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 18 mm |
| Weight | 0.02 LB |
| EAN or UPC | 7316572548042 |
| Shaft Dia. | 8 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 18 mm |
| Weight | 0.02 LB |
| EAN or UPC | 7316572548042 |