- Radial Shaft Seal
- 893 mm Shaft Diameter
- 925 mm Housing Bore Diameter
- 29 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 893 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 925 mm |
| Weight | 5.226 LB |
| EAN or UPC | 85311381826 |
| Inch/Metric | Metric |
| Shaft Dia. | 893 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 925 mm |
| Weight | 5.226 LB |
| EAN or UPC | 85311381826 |