- Radial Shaft Seal
- 839.99 mm Shaft Diameter
- 930.478 mm Housing Bore Diameter
- 19.989 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 839.99 mm |
| Housing Bore Dia. | 930.478 mm |
| Inch/Metric | Metric |
| Weight | 10.229 LB |
| EAN or UPC | 85311465014 |
| Lip Type | Non-Split |
| Shaft Dia. | 839.99 mm |
| Housing Bore Dia. | 930.478 mm |
| Inch/Metric | Metric |
| Weight | 10.229 LB |
| EAN or UPC | 85311465014 |